Beli air vent valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Weflo Automatic Air Vent ValveDeskripsi:- Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- GIACOMINI Air Vent Valveatribut:
- Height (mm): 106
- Main Unit Material: Brass
- Material: Brass
- Maximum Allowable Pressure (MPa): 0.7
- Operating Temperature Range (°C): to 120
- Suitable fluid: Cold And Hot Water
- Kitz Bronze Y Type Strainer 10K (Y Series)atribut:
- Cap Material: C3771BE
- Class: 10K
- Body Material: CAC
- Connection Method: The screw-shaped
- Fluid Used: water
- Handle Shape: Without handle
- Shape: Y-shaped
- Type: strainer
- HONEYWELL Air Vent (Lubang Angin)Deskripsi:ApplicationThe E121 Air Vent is a reliable automatic venting device and is suitable for venting of air or gas from heating systems or heat process installations.Range of ApplicationHot water heating systems, radiators, wall and ceiling mounted air heaters, air collection vessels, pipework circuits, boilers and air separatorsNot suitable for mineral oil or liquids with mineral-oil-based additives.atribut:
- Connection Size (inch): 1/2
- Dimension D (mm): 47
- Dimension H (mm): 64
- Dimension SW (mm): 22
- Dimensions h (mm): 15
- Housing Material: Brass
- Lid Material: Brass
- Operating Pressure (bar): Max. 10
- Operating Temperature (°C): Max. 110
- Fivalco Automatic Air Ventatribut:
- Arm Material: Stainless Steel 304
- Body Material: Ductile Iron
- Bolt Material: Steel
- Bonnet Material: Ductile Iron
- Dimension H (mm): 140
- Dimension L (mm): 134
- Orifice (mm): 1.6
- Outlet (mm): 15
- Pin Material: Stainless Steel 304
- Plug Material: Stainless Steel 304
- Screw Material: Stainless Steel 304
- Sealing Plug Material: Viton
- Sealing Seat Material: Bronze
- Suitable Media: Water
- Test Pressure (x1.5) (bar): 24
- Working Pressure (Bar): 16
- Working Temperature (°C): -20 to 120
- Yoke Material: Stainless Steel 304
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- WATTS Vent ValvesDeskripsi:For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.atribut:
- Body Material: Brass
- Connection Type: MNPT
- Val-Matic Air and Vacuum Release Valves (Katup Udara)Deskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- ARMSTRONG INTERNATIONAL Air Ventatribut:
- UNSPSC: 40141727
- Height (inch): 7-1/4
- Inlet (inch): 3/4
- Maximum Temperature (°F): 500
- Maximum Working Pressure (Psi): 267
- Outlet (inch): 1/2
- Width (inch): 2-3/4
- GIACOMINI DADO Ball Valveatribut:
- Main Unit Material: Brass
- Operating Temperature Range (°C): -20 to 185
- Valve Type: Ball valve
- Yoshitake Air Vent Valve TA-3 SeriesDeskripsi:Wide operating pressure range allows use from low to high pressure. Large air inlet prevents scale damage. Parts can be replaced from the outside for easy maintenance and inspection.
- Yoshitake Air Release Valve Ta-18 Seriesatribut:
- Material (Float): Heat resistant resin
- Maximum Temperature (°C): 100
- Applicable Fluid: Cold and hot water
- Applicable Pressure Range (MPa): 0.01-0.3
- Body Material: SUS
- Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
- Dimension A (mm): (Width across flats) 32
- Dimension H (mm): 89
- Material (disk): FKM (fluoro rubber)
- Weight (g): 130
- Non Brand Threaded Zinc Galvanized Steel Pipe Fitting (Sambungan Pipa)Deskripsi:Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.atribut:
- Finish/Coating: Galvanized
- VENN New Standard Compliant Air Vent ValveDeskripsi:The air vent valve for liquid automatically exhausts the air accumulated in the piping and the air in the closed tank to smooth the flow of fluid.atribut:
- Material (Main Unit): FC
- End Connection: JIS Rc thread
- Fluid Temperature (°C): 5 - 60
- Material (Float): SUS
- Material (Valve Member): SUS
- Material (Valve Seat): C3604B
- Material (disc): NBR
- Mounting Direction: Upright mounting within 5° from vertical
- Painting: Body / Cover: Nylon 11 coating on both inside and outside 0.3mm or more (white), Inlet thread: Fluorine-based special sealant applied
- Pressure (MPa): Application: 1.0 or Less
- Suitable fluid: Water / hot water
- Withstand Voltage Test Pressure (MPa): 1.75 by Water Pressure
Daftar Harga air vent valve Terbaru October 2026
| Yoshitake Air Vent Valve (Katup) | Rp1.299.900 |
| Weflo Automatic Air Vent Valve | Rp1.999.900 |
| GIACOMINI Air Vent Valve | Rp669.900 |
| RIKEN (RIKEN Equipment) Air vent valve | Rp839.900 |
| Kitz Bronze Y Type Strainer 10K (Y Series) | Rp889.900 |
| HONEYWELL Air Vent (Lubang Angin) | Rp999.900 |
| Fivalco Automatic Air Vent | Rp599.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| WATTS Vent Valves | Rp549.900 |
| Val-Matic Air and Vacuum Release Valves (Katup Udara) | Rp5.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P103035253-1.jpg)



/P103047832-1.jpg)
/hiP111637630-1.jpg)

%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

/oaP109395874-1.jpg)




/crP110017459-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)